Adhesive Backed Restroom Mat, 24 in W x 17 in L, Black
Mfr # GRP7506-BK
Zoro # G702203935
product price: $345.00
/pk 50, $6.90/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Backing Material
Adhesive Backing
Mat Thickness
1/8 in
Length
17 in
Fragrance
Unscented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRP7506-BK
Zoro #
G702203935
UPC #
036226049271
Country of Origin
United States
Dimensions
Mat Thickness
1/8 in
Length
17 in
Width
24 in
Details
Material
Polypropylene
Item
Adhesive Backed Restroom Mat
Backing Material
Adhesive Backing
Fragrance
Unscented
Features
EFM(TM) Absorbent Technology, Full-Coverage Adhesive Backing, Permanently Infused Antimicrobial Technology
Color
Black
Description
Adhesive Backed Restroom Mat, Black, Length 17 in, Width 24 in, Mat Thickness 1/8 in, Fragrance Unscented, Material Polypropylene, Backing Material Adhesive Backing, Features EFM(TM) Absorbent Technology, Full-Coverage Adhesive Backing, Permanently Infused Antimicrobial Technology, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.