Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adhesive Backed Urinal Mat, PP, PK50

  • Mfr # GRP7501-BK

  • Zoro # G102658953


product price: $271.99
/pk 50, $5.44/ea
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Screens and Rim Hangers, Urinal Blocks
Fragrance
Unscented
Width
18 in
Mat Thickness
1/8 in
Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRP7501-BK
Zoro #
G102658953
UPC #
036226049288
Country of Origin
United States

Dimensions

Width
18 in
Mat Thickness
1/8 in
Length
17 in

Details

Cleaner Chemical Product Grouping
Screens and Rim Hangers, Urinal Blocks
Fragrance
Unscented
Backing Material
Adhesive Backing
Material
Polypropylene
Color
Black
Item
Adhesive Backed Urinal Mat
Features
EFM(TM) Absorbent Technology, Full-Coverage Adhesive Backing, Permanently Infused Antimicrobial Technology

Description

Adhesive Backed Urinal Mat, Black, Length 17 in, Width 18 in, Mat Thickness 1/8 in, Fragrance Unscented, Material Polypropylene, Backing Material Adhesive Backing, Features EFM(TM) Absorbent Technology, Full-Coverage Adhesive Backing, Permanently Infused Antimicrobial Technology, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.