Shop PIG

Aggressive Chemical Packaging Absorbent

  • Mfr # PKG3002
  • Zoro # G423437701

product price: 
$
336.99
/ea
Free Shipping & Returns

Key Features

Perforation Along Width
40 in
Product Type
Sorbent Pad
Volume Absorbed per Pkg.
52 13/16 gal
Material
Polypropylene
Specialized Applications
Absorb escaping oils to prevent damaged freight, Absorb oil and grease while packaging and during transit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PKG3002
Zoro #
G423437701
UPC #
036226066865
Country of Origin
United States
Product Type
Sorbent Pad
Volume Absorbed per Pkg.
52 13/16 gal
Material
Polypropylene
Specialized Applications
Absorb escaping oils to prevent damaged freight, Absorb oil and grease while packaging and during transit
Adhesive Backing
No
Neutralizing
No
Fluids Absorbed
Acids, Bases
NSF Rating
none
Neutralizes Chemical Type
None
Includes
(1) Roll
Package Type
Roll
Border Color
pink
Item
PIG Aggressive Chemical Packaging Absorbent for Pallets
Color
Pink
Features
5 pieces are needed for a standard pallet, Absorb aggressive chemicals while packaging and during transit, Conveniently perforated every 10 inches for custom packing, Durable multilayer packaging absorbent resists tears, Great for safely shipping parts with aggressive chemicals inside and more, One 50 in. x 40 in. section soaks up 1.47 Gal. of acids, bases and unknowns, Precision measured to cover standard pallet or fit inside gaylord box and come partway up sides, Provides additional minor scratch and damage protection
Flame Resistant
Yes
Weight
37.5 lb
Perforated
Perforated
Printed Message
No message
Series
PIG
Dispenser Box
No
Volume Absorbed Per Pad
1 1/2 gal
Shell Material
Polypropylene
Wire Color
Pink
Traction Material
Polypropylene

Dimensions

Perforation Along Width
40 in
Perforation Along Length
10 in
Roll Length
150 ft
Length
150 ft
Width
40 in
Roll Width
40 in
Fits Chest Size
5 pieces are needed for a standard pallet, Absorb aggressive chemicals while packaging and during transit, Conveniently perforated every 10 inches for custom packing, Durable multilayer packaging absorbent resists tears, Great for safely shipping parts with aggressive chemicals inside and more, One 50 in. x 40 in. section soaks up 1.47 Gal. of acids, bases and unknowns, Precision measured to cover standard pallet or fit inside gaylord box and come partway up sides, Provides additional minor scratch and damage protection

Description

Product Type Sorbent Pad, Fluids Absorbed Acids, Bases, Volume Absorbed Per Pad 1 1/2 gal, Volume Absorbed per Pkg. 52 13/16 gal, Material Polypropylene, Perforated Perforated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.