Shop PIG
See all product information
Create Account
Battery Containment Bag Kit, Orange
- Mfr # BAT321
- Zoro # G616572554
product price:Â
$
1,935.99
/ea
Free Shipping & Returns
Key Features
Color
Orange
Material
ABS Plastic (Headgear), Aramid Fiber (Fire Bag), Aramid Fiber (Gloves), Leather (Gloves), Nylon (Headgear), Polycarbonate (Face Shield), Polyester (Apron), Polyethylene (Headgear), Polyoxymethylene (Headgear), Polypropylene (Headgear), Polyurethane (Headgear), PVC (Apron)
Resistance Properties
Fire-Resistant
Overall Width
14 in
Application
Battery Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BAT321
- Zoro #
- G616572554
- UPC #
- 036226068050
- Country of Origin
- United States
- Item
- Battery Containment Bag Kit
- Color
- Orange
- Material
- ABS Plastic (Headgear), Aramid Fiber (Fire Bag), Aramid Fiber (Gloves), Leather (Gloves), Nylon (Headgear), Polycarbonate (Face Shield), Polyester (Apron), Polyethylene (Headgear), Polyoxymethylene (Headgear), Polypropylene (Headgear), Polyurethane (Headgear), PVC (Apron)
- Resistance Properties
- Fire-Resistant
- Application
- Battery Storage
- Includes
- 20,000 mAh Fire-Resistant Bag, Faceshield, Fire-Resistant Apron, Headgear, Heat-Resistant Gloves
- Features
- High Visibility
- Door Closure
- Manual
- Shell Material
- ABS Plastic (Headgear), Aramid Fiber (Fire Bag), Aramid Fiber (Gloves), Leather (Gloves), Nylon (Headgear), Polycarbonate (Face Shield), Polyester (Apron), Polyethylene (Headgear), Polyoxymethylene (Headgear), Polypropylene (Headgear), Polyurethane (Headgear), PVC (Apron)
- Wire Color
- Orange
- Traction Material
- ABS Plastic (Headgear), Aramid Fiber (Fire Bag), Aramid Fiber (Gloves), Leather (Gloves), Nylon (Headgear), Polycarbonate (Face Shield), Polyester (Apron), Polyethylene (Headgear), Polyoxymethylene (Headgear), Polypropylene (Headgear), Polyurethane (Headgear), PVC (Apron)
Dimensions
- Overall Width
- 14 in
- Overall Height
- 16 1/2 in
- Fits Chest Size
- High Visibility
Description
BAT321
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.