Shop PIG
See all product information
Create Account
Battery Storage and Shipping Case, Gray
- Mfr # BAT253
- Zoro # G316572533
product price:Â
$
2,086.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Overall Height
16 1/16 in
Features
Naturally Ventilated, Stackable
Door Closure
Manual
Overall Depth
20 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BAT253
- Zoro #
- G316572533
- UPC #
- 036226068579
- Country of Origin
- Germany
- Color
- Gray
- Item
- Battery Storage and Shipping Case
- Features
- Naturally Ventilated, Stackable
- Door Closure
- Manual
- Resistance Properties
- Static-Resistant, Dust-Resistant, Fire-Resistant, Non-Combustible, Non-Conductive, UV-Resistant, Water-Resistant
- Application
- Battery Storage and Shipping
- Material
- Aluminum
- Locking
- Lockable
- Shell Material
- Aluminum
- Wire Color
- Gray
- Traction Material
- Aluminum
Dimensions
- Overall Height
- 16 1/16 in
- Overall Depth
- 20 5/8 in
- Overall Width
- 30 13/16 in
- Fits Chest Size
- Naturally Ventilated, Stackable
Description
BAT253
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.