Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bodily Fluids Absorbent Kit, 112 oz Volume Absorbed per Kit, Bag, Red

  • Mfr # KIT5005

  • Zoro # G8364037


product price: $58.73
/pk 3, $19.58/ea

Key Features

Color
Red
Fluids Absorbed
Biohazardous Liquids
Container Type
Bag
Volume Absorbed Per Kit
112 oz
Includes
(3) 3 oz Sheen Clean Loose Absorbents, (3) 9.25 in x 13 in x 4 in Bag Single Use Blood, Vomit and Urine Cleanup Kits, (3) Biohazard Waste Bags, (3) Disposable Scoops and Scrapers, (3) Hand Sanitizing Wipes, (3) Surface Sanitizing Wipes, (9) 10 in W x 13 in L Absorbent Mat Pads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT5005
Zoro #
G8364037
UPC #
036226037063
Country of Origin
United States

Dimensions

Container Size
4 in W x 9 1/4 in L x 13 in H
Pad Length
13 in
Container Height
13 in
Pad Width
10 in
Container Width
4 in
Container Length
9 1/4 in

Details

Item
Bodily Fluids Absorbent Kit
Color
Red
Fluids Absorbed
Biohazardous Liquids
Container Type
Bag
Volume Absorbed Per Kit
112 oz
Includes
(3) 3 oz Sheen Clean Loose Absorbents, (3) 9.25 in x 13 in x 4 in Bag Single Use Blood, Vomit and Urine Cleanup Kits, (3) Biohazard Waste Bags, (3) Disposable Scoops and Scrapers, (3) Hand Sanitizing Wipes, (3) Surface Sanitizing Wipes, (9) 10 in W x 13 in L Absorbent Mat Pads
Absorbent - Container Type
Bag
UV Resistant
No
Spill Control - Fluids Absorbed
112 oz
Volume Absorbed Range
0 to 9 gal
Static Dissipative
No
Volume Absorbed per Pkg.
0.87 gal
Series
KIT
Number of Wheels
0
Pad Material
Polypropylene
Empty or Filled
Filled
Overpack Drum Included
Drum Not Included
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Not Included
Cleaning Solution Included
No
Product Type
Spill Kit/Station
Fluids Absorbed - Pads
Biohazardous Liquids
Includes Mounting Fasteners
No
Loose Sorbent Material
Perlite
Number of Scoops Included
3
Granular Sorbent Included
Yes
Number of Scrapers Included
3
Container Color
Red
Land Fill Disposable
No
Ph Tester Kit Included
No
Product Weight
3 lb
Number of Disposal Bags Included
3
Granular Sorbent Composition Detail
Perlite
Number of Pairs of Nitrile Gloves Included
3
Number of Pads Included
9
Epoxy Putty Included
No
Neutralizer Included
No
Solidifier Included
No
Vapor Suppressant Included
No
Granular Sorbent Container Type
Bag
PPE Included
(3) Pairs of 12 in L Nitrile Gloves
Additional Components Included
(3) 9.25 in x 13 in x 4 in Bag Single Use Blood, Vomit and Urine Cleanup Kits, (3) Biohazard Waste Bags, (3) Disposable Scoops and Scrapers, (3) Hand Sanitizing Wipes, (3) Surface Sanitizing Wipes
Sorbents Included
(3) 3 oz Sheen Clean Loose Absorbents, (9) 10 in W x 13 in L Absorbent Mat Pads

Description

Spill Kit/Station, Fluids Absorbed Biohazardous Liquids, Volume Absorbed Per Kit 112 oz, Container Type Bag, 4 in W x 9 1/4 in L x 13 in H Container Size, Red, Filled, Sorbents Included (3) 3 oz Sheen Clean Loose Absorbents, (9) 10 in W x 13 in L Absorbent Mat Pads, PPE Included (3) Pairs Nitrile Gloves (L)

Restrictions

WARNING: This product can expose you to chemicals including Silica, crystalline, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.