Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Body Fluid Clean Up Kit, Box, White

  • Mfr # PLS1013

  • Zoro # G6759543


product price: $42.29
/ea

Key Features

Color
White
Fluids Absorbed
Biohazardous Liquids
Container Type
Box
Includes
(2) 5 in x 8 in Personal Antimicrobial Wipes, (2) 5 in x 8 in Surface Germicidal Wipes, (2) Exam Quality Latex Gloves, (2) Twist Ties, 17.5 in x 13.5 in Disposable Towel, 24 in x 24 in Biohazard Bag, 8 in x 12 in Clear Plastic Bag, Bio Scooper/Scraper, Bodily Fluid Pick Up Guide, Disposable Gown with Full Sleeves, Fluid Control Solidifier Pack
Container Size
18 in W x 14 in H x 5-1/2 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLS1013
Zoro #
G6759543
UPC #
-
Country of Origin
United States

Dimensions

Container Size
18 in W x 14 in H x 5-1/2 in D
Container Width
18 in
Container Length
5 1/2 in
Container Height
14 in

Details

Item
Body Fluid Spill Kit
Color
White
Fluids Absorbed
Biohazardous Liquids
Container Type
Box
Includes
(2) 5 in x 8 in Personal Antimicrobial Wipes, (2) 5 in x 8 in Surface Germicidal Wipes, (2) Exam Quality Latex Gloves, (2) Twist Ties, 17.5 in x 13.5 in Disposable Towel, 24 in x 24 in Biohazard Bag, 8 in x 12 in Clear Plastic Bag, Bio Scooper/Scraper, Bodily Fluid Pick Up Guide, Disposable Gown with Full Sleeves, Fluid Control Solidifier Pack
Standards
29 CFR 1910.151b, 29 CFR 1910.30
Product Type
Body Fluid Clean-Up Kit
Product Weight
0 lb
Number of Wipes Included
4
Empty or Filled
Filled
Container Color
White
Number of Scoops Included
1
Solidifier Included
Yes
Number of Towels Included
1
Number of Masks Included
1
Specialized Applications
Cleanup
Number of Goggles
1
Number of Protective Gowns Included
1
Number of Disposal Bags Included
2
Number of Scrapers Included
1
Number of Ties Included
2

Description

Body Fluid Clean-Up Kit, Fluids Absorbed Biohazardous Liquids, Specialized Applications Cleanup, Volume Absorbed Per Kit Not Applicable, Container Type Box, 18 in W x 14 in H x 5-1/2 in D Container Size, White, Filled, Sorbents Included (1) Disposable Towel (17.5 In. L x 13.5 In. W), (1) Fluid Control Solidifer, (1) Scooper/Scraper, (2) Germicidal Wipes (5 In. L x 8 In. W), (2) Personal Antimicrobial Wipes (5 In. L x 8 In. W)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.