Zoro Homepage

Boot Sanitizing Footbath Mat 39" L x 32" W x 2" H

  • Mfr # SAN210

  • Zoro # G206603743


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Material
SBR Rubber
Length
39 in
Width
32 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAN210
Zoro #
G206603743
UPC #
3622604932
Country of Origin
Sri Lanka

Dimensions

Length
39 in
Width
32 in
Height
2 in

Details

Material
SBR Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.