Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLR517
Zoro #
G7812691
UPC #
036226015702
Country of Origin
Unknown
Dimensions
Width
7-1/4"
Height
4"
Length
44"
Details
Item
Spill Containment Berm Bladder
Material
18 oz PVC, Polyurethane, Acrylic
Color
Black
For Use With
Mfr. No. PLR258
For Use With Mfr. Model Number
PLR258
Application
Contain Leaks and Spills Around Your Machinery
Description
Spill Containment Berm Bladder, Spill Berm Bladder, Length 44 In., Width 7-1/4 In., Height 4 In., Black, Material 18 oz PVC, Polyurethane, Acrylic, For Use With Mfr. Model Number PLR258, Application Contain Leaks and Spills Around Your Machinery
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.