Build-A-Berm Spill Berm Wall End, PK2
Mfr # PLR117
Zoro # G7916797
product price: $125.99
/pk 2, $63.00/ea
Free Shipping & Returns
Key Features
Material
Vinyl, Polyurethane
Length
3 in
Width
5 1/2 in
Color
Yellow
For Use With
PIG PLR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLR117
Zoro #
G7916797
UPC #
036226014811
Country of Origin
Multiple
Dimensions
Length
3 in
Width
5 1/2 in
Height
2 in
Wall Height
2 in
Dimensions
3 in x 5.5 in x 2 in
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.