Zoro Homepage

Build-A-Berm Spill Cont Berm Corner, PK2

  • Mfr # PLR265

  • Zoro # G8190427


product price: $137.99
/pk 2, $69.00/ea
Free Shipping & Returns

Key Features

Material
Vinyl, Polyurethane
Length
7 1/4 in
Width
5 1/2 in
Color
Yellow
For Use With
PIG PLR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLR265
Zoro #
G8190427
UPC #
036226015122
Country of Origin
United States

Dimensions

Length
7 1/4 in
Width
5 1/2 in
Height
2 in
Corner Sections Height
2 in
Wall Height
2 in
Corner Sections Width
5 1/2 in
Corner Sections Length
7 1/4 in
Dimensions
7.25 in x 5.5 in x 2 in

Details

Item
Spill Berm Corner Section
Material
Vinyl, Polyurethane
Color
Yellow
For Use With
PIG PLR
Application
Contain Leaks and Spills Around Your Machinery
For Use With Mfr. Model Number
PLR264, PTY340, PTY341, PTY105
Components Included
(2) Corner Sections
Max Liquid Temp Exposure
225¿F for up to 30 min
Series
PLR
Min Temp Limit
-22 Degrees F
Recycled Content (%)
No Recycled Content
Product Type
Spill Berm Corner Section
Indoor/Outdoor Use
Indoor, Outdoor
Max Temp Limit
160 Degrees F
Supports SPCC Compliance
Yes
Temp Limit
-22 Degrees F - 160 Degrees F
Number of Corner Sections
2
For Use With Brand
PIG
Number of Connection Tape Rolls
0
Install Type
Glued in Place
Supports EPA Compliance
40 CFR 112.7, 40 CFR 122.26 , 40 CFR 264.175
Number of Straight Sections
0
Shape
Rectangular
Number of Connectors
0

Description

Package Quantity 2

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.