Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Build-A-Berm Spill Cont Berm Cornr, PK2

  • Mfr # PLR103

  • Zoro # G7915327


product price: $191.99
/pk 2, $96.00/ea
Free Shipping & Returns

Key Features

Material
Vinyl, Polyurethane
Length
7 1/4 in
Width
5 1/2 in
Color
Yellow
For Use With
PIG PLR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLR103
Zoro #
G7915327
UPC #
036226014774
Country of Origin
Multiple

Dimensions

Length
7 1/4 in
Width
5 1/2 in
Height
2 in
Dimensions
7.25 in x 5.5 in x 2 in
Corner Sections Length
7 1/4 in
Wall Height
2 in
Corner Sections Width
5 1/2 in
Corner Sections Height
2 in

Details

Item
Spill Berm Corner Section
Material
Vinyl, Polyurethane
Color
Yellow
For Use With
PIG PLR
Application
Contain Leaks and Spills Around Your Machinery
For Use With Mfr. Model Number
PLR264, PTY340, PTY340-1, PTY105
For Use With Brand
PIG
Product Type
Spill Berm Corner Section
Components Included
(2) Corner Sections
Supports EPA Compliance
40 CFR 112.7, 40 CFR 122.26 , 40 CFR 264.175
Install Type
Glued in Place
Indoor/Outdoor Use
Indoor, Outdoor
Number of Connection Tape Rolls
0
Temp Limit
-22 Degrees F - 160 Degrees F
Series
PLR
Recycled Content (%)
No Recycled Content
Min Temp Limit
-22 Degrees F
Max Temp Limit
160 Degrees F
Supports SPCC Compliance
Yes
Max Liquid Temp Exposure
225¿F for up to 30 min
Number of Corner Sections
2
Number of Connectors
0
Shape
Rectangular
Number of Straight Sections
0

Description

Package Quantity 2

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.