Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Build-A-Berm Spill Containment Berm Kit

  • Mfr # PLR222

  • Zoro # G8080292


product price: $929.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl, Polyurethane
Length
50 ft
Width
5 1/2 in
Color
Yellow
Includes
(2) 5-1/2 in W x 50 ft L x 2 in H PIG(R) Build-A-Berm(R) Barriers, (6) 10.3 fl oz Sili-Thane(TM) 803 Sealant Tubes, (4) 5-1/2 in W x 7.25 in L x 2 in H PIG(R) Build-A-Berm(R) Corners
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLR222
Zoro #
G8080292
UPC #
036226014965
Country of Origin
Multiple

Dimensions

Length
50 ft
Width
5 1/2 in
Height
2 in
Straight Section Length
25 ft
Corner Sections Width
5 1/2 in
Straight Section Width
5 1/2 in
Corner Sections Length
7 1/4 in
Straight Section Height
2 in
Dimensions
25 ft x 5.5 in x 2 in
Corner Sections Height
2 in
Wall Height
2 in

Details

Item
Spill Berm Barrier
Material
Vinyl, Polyurethane
Color
Yellow
Includes
(2) 5-1/2 in W x 50 ft L x 2 in H PIG(R) Build-A-Berm(R) Barriers, (6) 10.3 fl oz Sili-Thane(TM) 803 Sealant Tubes, (4) 5-1/2 in W x 7.25 in L x 2 in H PIG(R) Build-A-Berm(R) Corners
For Use With
PIG PLR
For Use With Mfr. Model Number
PTY105
Application
Contain Leaks and Spills Around Your Machinery
Number of Connection Tape Rolls
0
Indoor/Outdoor Use
Indoor, Outdoor
Install Type
Glued in Place
Product Type
Spill Berm Barrier
Number of Floor Sealants Included
6
For Use With Brand
PIG
Max Liquid Temp Exposure
225¿F for up to 30 min
Number of Corner Sections
4
Supports EPA Compliance
40 CFR 112.7, 40 CFR 122.26 , 40 CFR 264.175
Components Included
(2) Straight Sections, (4) Corner Sections, (6) Floor Sealants
Supports SPCC Compliance
Yes
Max Temp Limit
160 Degrees F
Min Temp Limit
-22 Degrees F
Number of Straight Sections
2
Recycled Content (%)
No Recycled Content
Temp Limit
-22 Degrees F - 160 Degrees F
Series
PLR
Number of Connectors
0
Shape
Rectangular

Description

Spill Berm Barrier, Spill Berm Kit, Length 50 ft, Width 5 1/2 in, Height 2 in, Yellow, Material Vinyl, Polyurethane, For Use With Mfr. Model Number PTY105, Application Contain Leaks and Spills Around Your Machinery, Includes (2) 5-1/2 in W x 50 ft L x 2 in H PIG(R) Build-A-Berm(R) Barriers, (6) 10.3 fl oz Sili-Thane(TM) 803 Sealant Tubes, (4) 5-1/2 in W x 7.25 in L x 2 in H PIG(R) Build-A-Berm(R) Corners

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.