Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Build-A-Berm Spill Containment Berm

  • Mfr # PLR278

  • Zoro # G8307381


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl, Polyurethane
Length
15 ft
Width
4 1/2 in
Color
Yellow
For Use With
PIG PLR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLR278
Zoro #
G8307381
UPC #
036226015207
Country of Origin
Multiple

Dimensions

Length
15 ft
Width
4 1/2 in
Height
1 1/2 in
Straight Section Width
4 1/2 in
Wall Height
1 1/2 in
Straight Section Height
1 1/2 in
Dimensions
15 ft x 4.5 in x 1.5 in
Straight Section Length
15 ft

Details

Item
Spill Berm Containment Wall
Material
Vinyl, Polyurethane
Color
Yellow
For Use With
PIG PLR
For Use With Mfr. Model Number
PLR114, PLR279, PTY340, PTY341, PTY105
Application
Contain Leaks and Spills Around Your Machinery
Indoor/Outdoor Use
Indoor, Outdoor
Temp Limit
-22 Degrees F - 160 Degrees F
For Use With Brand
PIG
Number of Straight Sections
1
Max Liquid Temp Exposure
225¿F for up to 30 min
Product Type
Spill Berm Containment Wall
Recycled Content (%)
No Recycled Content
Supports EPA Compliance
40 CFR 112.7, 40 CFR 122.26 , 40 CFR 264.175
Max Temp Limit
160 Degrees F
Install Type
Glued in Place
Supports SPCC Compliance
Yes
Series
PLR
Min Temp Limit
-22 Degrees F
Number of Connection Tape Rolls
0
Components Included
(1) Straight Section
Shape
Triangular
Number of Connectors
0
Number of Corner Sections
0

Description

Build-A-Berm Spill Containment Berm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.