Zoro Homepage

Build-A-Berm Spill Containment Berm

  • Mfr # PLR283

  • Zoro # G8103681


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl, Aluminum, Galvanized Steel, Polyurethane
Length
12 ft
Width
5 1/2 in
Color
Orange
Includes
(6) 4 ft L x 1/8 in H x 1 in W Mounting Strips, (33) 1/4 in x 1-5/8 in Anchors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLR283
Zoro #
G8103681
UPC #
036226015252
Country of Origin
United States

Dimensions

Length
12 ft
Width
5 1/2 in
Height
2 in
Dimensions
12 ft x 5.5 in x 2 in
Straight Section Width
5 1/2 in
Straight Section Length
15 in
Straight Section Height
2 in
Wall Height
2 in

Details

Item
Spill Berm Containment Wall
Material
Vinyl, Aluminum, Galvanized Steel, Polyurethane
Color
Orange
Includes
(6) 4 ft L x 1/8 in H x 1 in W Mounting Strips, (33) 1/4 in x 1-5/8 in Anchors
For Use With
PIG PLR
For Use With Mfr. Model Number
PLR108, PLR109, PLR276, PTY340, PTY341, PTY105
Application
Control Liquids In High-Traffic Areas
Number of Straight Sections
1
Min Temp Limit
-22 Degrees F
Supports EPA Compliance
40 CFR 112.7, 40 CFR 122.26 , 40 CFR 264.175
Supports SPCC Compliance
Yes
Temp Limit
-22 Degrees F - 160 Degrees F
Components Included
(1) Straight Section
Max Temp Limit
160 Degrees F
Product Type
Spill Berm Containment Wall
Indoor/Outdoor Use
Indoor, Outdoor
Max Liquid Temp Exposure
225¿F for up to 30 min
For Use With Brand
PIG
Install Type
Glued in Place
Series
PLR
Number of Connection Tape Rolls
0
Recycled Content (%)
No Recycled Content
Number of Corner Sections
0
Shape
Rectangular
Number of Connectors
0

Description

Build-A-Berm Spill Containment Berm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.