Zoro Homepage

Build-A-Berm Spill Containment Berm

  • Mfr # PLR514

  • Zoro # G8283091


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl, Aluminum, Galvanized Steel, Polyurethane
Length
12 ft
Width
4 1/2 in
Color
Orange
Includes
(6) 4 ft L x 1/8 in H x 1 in W Mounting Strips, (33) 1/4 in x 1-5/8 in Anchors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLR514
Zoro #
G8283091
UPC #
036226015672
Country of Origin
Multiple

Dimensions

Length
12 ft
Width
4 1/2 in
Height
1 1/2 in
Dimensions
12 ft x 4.5 in x 1.5 in
Straight Section Length
12 ft
Straight Section Height
1 1/2 in
Wall Height
1 1/2 in
Straight Section Width
4 1/2 in

Details

Item
Spill Berm Containment Wall
Material
Vinyl, Aluminum, Galvanized Steel, Polyurethane
Color
Orange
Includes
(6) 4 ft L x 1/8 in H x 1 in W Mounting Strips, (33) 1/4 in x 1-5/8 in Anchors
For Use With
PIG PLR
For Use With Mfr. Model Number
PLR515, PLR516, PTY340, PTY341, PTY105
Application
Control Liquids In High-Traffic Areas
Max Liquid Temp Exposure
225¿F for up to 30 min
Components Included
(1) Straight Section
Series
PLR
Number of Straight Sections
1
Supports SPCC Compliance
Yes
Install Type
Glued in Place
Indoor/Outdoor Use
Indoor, Outdoor
Number of Connection Tape Rolls
0
Supports EPA Compliance
40 CFR 112.7, 40 CFR 122.26 , 40 CFR 264.175
Temp Limit
-22 Degrees F - 160 Degrees F
Recycled Content (%)
No Recycled Content
Product Type
Spill Berm Containment Wall
Min Temp Limit
-22 Degrees F
For Use With Brand
PIG
Max Temp Limit
160 Degrees F
Number of Corner Sections
0
Number of Connectors
0
Shape
Rectangular

Description

Build-A-Berm Spill Containment Berm

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.