
Cable Protector, 3 in H, 3 ft L, 20 in W, 1 Channel, Fiberglass, Black, Yellow
Mfr # PLS6013-20X36
Zoro # G111583673
product price:Â $442.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Width
20 in
Load Capacity
700 lb
Number of Channels
1
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PLS6013-20X36
Zoro #
G111583673
UPC #
-
Country of Origin
United States
Dimensions
Height
3 in
Length
3 ft
Width
20 in
Details
Item
Cable Protector
Load Capacity
700 lb
Number of Channels
1
Material
Fiberglass
Color
Black, Yellow
Description
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Epichlorohydrin,
which is known to the State of California to cause cancer, and n-Hexane,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.