Carbon Pillow for PIG Pour-Through Oily Water Filter 30" L x 28" W x 3" H, 3PK

  • Mfr # FLT612

  • Zoro # G506603887


product price:  $449.99
/pk 3, $150.00/ea
Free Shipping & Returns

Key Features

Color
Black/White
Material
Skin - Polypropylene|Media - Activated Carbon
Height
3"
Width
28"
Length
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLT612
Zoro #
G506603887
UPC #
3622600546
Country of Origin
United States

Dimensions

Height
3"
Width
28"
Length
30"

Details

Color
Black/White
Material
Skin - Polypropylene|Media - Activated Carbon

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.