Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pig Carpet Protection Mat, Polyester, 1/8 in Thick, Black, 3 ft W x 10 ft L GRPCP36212-BK

Carpet Protection Mat, Polyester, 1/8 in Thick, Black, 3 ft W x 10 ft L (Discontinued)

  • Mfr # GRPCP36212-BK
  • Zoro # G701866315
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRPCP36212-BK
Zoro #
G701866315
UPC #
036226050482
Country of Origin
United States

Dimensions

Overall Width
3 ft
Overall Length
10 ft
Size
3 ft x 10 ft
Thickness
1/8 in
Length
10 ft
Width
3 ft
Perforated Size
Not Perforated
Roll Length
10 ft
Roll Width
3 ft
Diameter
3 in
Mat Length
10 ft.
Mat Width
3 ft.

Details

Item
Carpet Protection Mat
Volume Absorbed (Pack, Each)
.8 gal/Roll
Weight
5.75 lb
Color
Black
Perforations
No
Backing Material
Adhesive Backed
Fluids Absorbed
Grease, Oils, Water
Sorbent Capacity
.8 gal (Roll)
Surface Material
Polyester
Material
Polyester, Polypropylene
Indoor/Outdoor
Indoor
Edge Style
Flat/Straight
Wringable
Not Wringable
Standards
ANSI B101.1-2009
Floating
No
Color/Pattern
Black
Features
Extra Absorbency
Package Type
Poly Bags
Quantity/Tablet
44
Incinerable
Yes
Border Color
Black
Includes Coverstock
No
Product Type
Carpet Protection Mat
Dispenser Box
No
Foot Traffic
Heavy
Land Fill Disposable
Yes
Perforated
No
Backing Properties
Adhesive, Leak Resistant
Recycled Content (%)
100%
Static Dissipative
No
Specialized Applications
Education, Grocery/Retail, Hospitality, Institutiol And Commercial Facilities, Restaurant
UV Resistant
Yes
Neutralizing
No
Flame Resistant
Yes
Leak Resistant Backing
Yes
Volume Absorbed Per Pad
0.8 gal
Series
GRPCP
Volume Absorbed per Pkg.
8 gal
Adhesive Backing
Yes
Mat Color
Black
Anti-Slip Surface
Yes
Application
Education, Grocery/Retail, Hospitality, Institutiol And Commercial Facilities, Restaurant
Absorbent Capacity
8 gal
ADA Compliant
Yes
Antimicrobial
No
Resistance Properties
UV Resistant
Surface Design
Smooth
Printed Image or Message
None
For Surface Type
Carpet
Latex Free
No
For Carpet Type
Low Pile Carpet
Mat Product Type
Carpet Protection Mat
Backing Characteristics
Adhesive

Description

Carpet Protection Mat, Surface Design Smooth, Absorbent Capacity 8 gal, ADA Compliant Yes, Antimicrobial No, Anti-Slip Surface Yes, Application Education, Grocery/Retail, Hospitality, Institutional and Commercial Facilities, Restaurants, Backing Characteristics Adhesive, Backing Material Adhesive Backed, Border Color Black, Color Black, Edge Style Flat/Straight, Fluids Absorbed Grease, Oils, Water, For Carpet Type Low Pile Carpet, For Surface Type Carpet, Indoor/Outdoor Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.