Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pig Carpet Protection Mat, Polyester, 1/8 in Thick, Black, 6 ft W x 10 ft L GRPCP72203-BK

Carpet Protection Mat, Polyester, 1/8 in Thick, Black, 6 ft W x 10 ft L (Discontinued)

  • Mfr # GRPCP72203-BK
  • Zoro # G301866357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRPCP72203-BK
Zoro #
G301866357
UPC #
036226050505
Country of Origin
United States

Dimensions

Overall Width
6 ft
Overall Length
10 ft
Size
6 ft x 10 ft
Thickness
1/8 in
Length
10 ft
Width
6 ft
Diameter
3 in
Roll Width
6 ft
Roll Length
10 ft
Perforated Size
Not Perforated
Mat Width
6 ft.
Mat Length
10 ft.

Details

Item
Carpet Protection Mat
Volume Absorbed (Pack, Each)
1.75 gal/Roll
Weight
7.86 lb
Perforations
No
Color
Black
Fluids Absorbed
Grease, Oils, Water
Backing Material
Adhesive Backed
Sorbent Capacity
1.75 gal (Roll)
Surface Material
Polyester
Material
Polyester, Polypropylene
Indoor/Outdoor
Indoor
Edge Style
Flat/Straight
Recycled Content (%)
100%
Neutralizing
No
Quantity/Tablet
75
Color/Pattern
Black
Wringable
Not Wringable
Floating
No
Perforated
No
Series
GRPCP
Standards
ADA-Compliant
Volume Absorbed Per Pad
1.75 gal
UV Resistant
Yes
Foot Traffic
Heavy
Static Dissipative
No
Includes Coverstock
No
Adhesive Backing
Yes
Features
Extra Absorbency
Border Color
Black
Product Type
Carpet Protection Mat
Volume Absorbed per Pkg.
1.75 gal
Dispenser Box
No
Land Fill Disposable
Yes
Leak Resistant Backing
Yes
Backing Properties
Adhesive, Leak Resistant
Incinerable
Yes
Package Type
Poly Bags
Flame Resistant
Yes
Specialized Applications
Education, Grocery/Retail, Hospitality, Institutiol And Commercial Facilities, Restaurant
Mat Color
Black
Printed Image or Message
None
Anti-Slip Surface
Yes
ADA Compliant
Yes
Surface Design
Smooth
Resistance Properties
UV Resistant
Application
Education, Grocery/Retail, Hospitality, Institutiol And Commercial Facilities, Restaurant
Absorbent Capacity
1.75 gal
Antimicrobial
No
Backing Characteristics
Adhesive
Latex Free
No
For Surface Type
Carpet
Mat Product Type
Carpet Protection Mat
For Carpet Type
Low Pile Carpet

Description

Carpet Protection Mat, Surface Design Smooth, Absorbent Capacity 1.75 gal, ADA Compliant Yes, Antimicrobial No, Anti-Slip Surface Yes, Application Education, Grocery/Retail, Hospitality, Institutional and Commercial Facilities, Restaurants, Backing Characteristics Adhesive, Backing Material Adhesive Backed, Border Color Black, Color Black, Edge Style Flat/Straight, Fluids Absorbed Grease, Oils, Water, For Carpet Type Low Pile Carpet, For Surface Type Carpet, Indoor/Outdoor Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.