Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pig Carpet Protection Mat, Polyester, 1/8 in Thick, Black, 3 ft W x 10 ft L GRPCP913X10-BK

Carpet Protection Mat, Polyester, 1/8 in Thick, Black, 3 ft W x 10 ft L (Discontinued)

  • Mfr # GRPCP913X10-BK
  • Zoro # G601866309
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRPCP913X10-BK
Zoro #
G601866309
UPC #
036226048243
Country of Origin
United States

Dimensions

Overall Width
3 ft
Overall Length
10 ft
Size
3 ft x 10 ft
Thickness
1/8 in
Length
10 ft
Width
3 ft
Roll Length
10 ft
Diameter
3 in
Perforated Size
Not Perforated
Roll Width
3 ft
Mat Width
3 ft.
Mat Length
10 ft.

Details

Item
Carpet Protection Mat
Volume Absorbed (Pack, Each)
2.72 gal/Roll
Weight
5.75 lb
Color
Black
Perforations
No
Fluids Absorbed
Grease, Oils, Water
Backing Material
Adhesive Backed
Sorbent Capacity
2.72 gal (Roll)
Surface Material
Polyester
Material
Polyester
Indoor/Outdoor
Indoor
Edge Style
Flat/Straight
UV Resistant
Yes
Backing Properties
Adhesive, Leak Resistant
Color/Pattern
Black
Static Dissipative
No
Flame Resistant
Yes
Adhesive Backing
Yes
Incinerable
Yes
Product Type
Carpet Protection Mat
Floating
No
Quantity/Tablet
44
Volume Absorbed Per Pad
2.72 gal
Dispenser Box
No
Specialized Applications
Education, Grocery/Retail, Hospitality, Institutiol and Commercial Facilities, Restaurant
Neutralizing
No
Leak Resistant Backing
Yes
Perforated
No
Land Fill Disposable
Yes
Foot Traffic
Heavy
Includes Coverstock
No
Wringable
Not Wringable
Standards
ANSI B101.1-2009
Features
Extra Absorbency
Recycled Content (%)
100%
Series
GRPCP
Package Type
Poly Bags
Volume Absorbed per Pkg.
2.72 gal
Border Color
Black
Mat Color
Black
Antimicrobial
No
Surface Design
Berber Carpet
Application
Education, Grocery/Retail, Hospitality, Institutiol and Commercial Facilities, Restaurant
ADA Compliant
Yes
Anti-Slip Surface
Yes
Printed Image or Message
None
Absorbent Capacity
2.72 gal
Resistance Properties
UV Resistant
Mat Product Type
Carpet Protection Mat
For Carpet Type
Low Pile Carpet
Backing Characteristics
Adhesive
Latex Free
No
For Surface Type
Carpet

Description

Carpet Protection Mat, Surface Design Berber Carpet, Absorbent Capacity 2.72 gal, ADA Compliant Yes, Antimicrobial No, Anti-Slip Surface Yes, Application Education, Grocery/Retail, Hospitality, Institutional and Commercial Facilities, Restaurants, Backing Characteristics Adhesive, Backing Material Adhesive Backed, Border Color Black, Color Black, Edge Style Flat/Straight, Fluids Absorbed Grease, Oils, Water, For Carpet Type Low Pile Carpet, For Surface Type Carpet, Indoor/Outdoor Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.