Carpet Protection Mat, Polyester, 1/8 in Thick, Black, 3 ft W x 50 ft L (Discontinued)
- Mfr # GRPCP913X50-BK
- Zoro # G601866385
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRPCP913X50-BK
Zoro #
G601866385
UPC #
036226048267
Country of Origin
United States
Dimensions
Overall Width
3 ft
Overall Length
50 ft
Size
3 ft x 50 ft
Thickness
1/8 in
Length
50 ft
Width
3 ft
Perforated Size
Not Perforated
Roll Width
3 ft
Diameter
3 in
Roll Length
50 ft
Mat Width
3 ft.
Mat Length
50 ft.
Description
Carpet Protection Mat, Surface Design Berber Carpet, Absorbent Capacity 13.6 gal, ADA Compliant Yes, Antimicrobial No, Anti-Slip Surface Yes, Application Education, Grocery/Retail, Hospitality, Institutional and Commercial Facilities, Restaurants, Backing Characteristics Adhesive, Backing Material Adhesive Backed, Border Color Black, Color Black, Edge Style Flat/Straight, Fluids Absorbed Grease, Oils, Water, For Carpet Type Low Pile Carpet, For Surface Type Carpet, Indoor/Outdoor Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.