Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pig Carpet Protection Mat, Polyester, Black, 6 ft W x 10 ft L GRPCP916X10-BK

Carpet Protection Mat, Polyester, Black, 6 ft W x 10 ft L (Discontinued)

  • Mfr # GRPCP916X10-BK
  • Zoro # G901866344
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRPCP916X10-BK
Zoro #
G901866344
UPC #
036226048281
Country of Origin
United States

Dimensions

Overall Width
6 ft
Overall Length
10 ft
Size
6 ft x 10 ft
Length
10 ft
Width
6 ft
Roll Length
10 ft
Perforated Size
Not Perforated
Roll Width
6 ft
Diameter
3 in
Mat Length
10 ft.
Mat Width
6 ft.

Details

Item
Carpet Protection Mat
Volume Absorbed (Pack, Each)
5.4 gal/Roll
Weight
12 lb
Perforations
No
Color
Black
Backing Material
Adhesive Backed
Fluids Absorbed
Grease, Oils, Water
Sorbent Capacity
5.4 gal (Roll)
Surface Material
Polyester
Material
Polyester
Indoor/Outdoor
Indoor
Edge Style
Flat/Straight
Border Color
Black
Backing Properties
Adhesive, Leak Resistant
Neutralizing
No
Incinerable
Yes
Product Type
Carpet Protection Mat
Color/Pattern
Black
Volume Absorbed per Pkg.
5.4 gal
Land Fill Disposable
Yes
Floating
No
Foot Traffic
Heavy
UV Resistant
Yes
Static Dissipative
No
Dispenser Box
No
Leak Resistant Backing
Yes
Wringable
Not Wringable
Specialized Applications
Education, Grocery/Retail, Hospitality, Institutiol and Commercial Facilities, Restaurant
Package Type
Poly Bags
Flame Resistant
Yes
Series
GRPCP
Standards
ADA-Compliant
Features
Extra Absorbency
Includes Coverstock
No
Adhesive Backing
Yes
Quantity/Tablet
48
Volume Absorbed Per Pad
5.4 gal
Recycled Content (%)
100%
Perforated
No
Mat Color
Black
Application
Education, Grocery/Retail, Hospitality, Institutiol and Commercial Facilities, Restaurant
Absorbent Capacity
5.4 gal
Surface Design
Berber Carpet
Resistance Properties
UV Resistant
Anti-Slip Surface
Yes
Printed Image or Message
None
Antimicrobial
No
ADA Compliant
Yes
For Surface Type
Carpet
Backing Characteristics
Adhesive
For Carpet Type
Low Pile Carpet
Mat Product Type
Carpet Protection Mat
Latex Free
No

Description

Carpet Protection Mat, Surface Design Berber Carpet, Absorbent Capacity 5.4 gal, ADA Compliant Yes, Antimicrobial No, Anti-Slip Surface Yes, Application Education, Grocery/Retail, Hospitality, Institutional and Commercial Facilities, Restaurants, Backing Characteristics Adhesive, Backing Material Adhesive Backed, Border Color Black, Color Black, Edge Style Flat/Straight, Fluids Absorbed Grease, Oils, Water, For Carpet Type Low Pile Carpet, For Surface Type Carpet, Indoor/Outdoor Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.