Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pig Carpet Protection Mat, Polyester, 1/8 in Thick, Gray, 3 ft W x 25 ft L GRPCP36206-GY

Carpet Protection Mat, Polyester, 1/8 in Thick, Gray, 3 ft W x 25 ft L (Discontinued)

  • Mfr # GRPCP36206-GY
  • Zoro # G201866303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRPCP36206-GY
Zoro #
G201866303
UPC #
036226050475
Country of Origin
United States

Dimensions

Overall Width
3 ft
Overall Length
25 ft
Size
3 ft x 25 ft
Thickness
1/8 in
Length
25 ft
Width
3 ft
Roll Width
3 ft
Perforated Size
Not Perforated
Diameter
3 in
Roll Length
25 ft
Mat Width
3 ft.
Mat Length
25 ft.

Details

Item
Carpet Protection Mat
Volume Absorbed (Pack, Each)
2 gal/Roll
Weight
12.53 lb
Color
Gray
Perforations
No
Backing Material
Adhesive Backed
Fluids Absorbed
Grease, Oils, Water
Sorbent Capacity
2 gal (Roll)
Surface Material
Polyester
Material
Polyester, Polypropylene
Indoor/Outdoor
Indoor
Edge Style
Flat/Straight
Includes
(1) 3' W x 25' L PIG(R) Carpet Protection Floor Runner with Adhesive Backing; (1) Safety Knife; (1) Installation Board
Neutralizing
No
UV Resistant
Yes
Dispenser Box
No
Border Color
Gray
Leak Resistant Backing
Yes
Volume Absorbed Per Pad
2 gal
Features
Extra Absorbency
Backing Properties
Adhesive, Leak Resistant
Includes Coverstock
No
Standards
ADA-Compliant
Foot Traffic
Heavy
Color/Pattern
Gray
Product Type
Carpet Protection Mat
Series
GRPCP
Flame Resistant
Yes
Volume Absorbed per Pkg.
2 gal
Static Dissipative
No
Floating
No
Wringable
Not Wringable
Package Type
Poly Bags
Incinerable
Yes
Recycled Content (%)
100%
Specialized Applications
Education, Grocery/Retail, Hospitality, Institutiol And Commercial Facilities, Restaurant
Quantity/Tablet
42
Adhesive Backing
Yes
Land Fill Disposable
Yes
Perforated
No
Mat Color
Gray
Anti-Slip Surface
Yes
ADA Compliant
Yes
Printed Image or Message
None
Application
Education, Grocery/Retail, Hospitality, Institutiol And Commercial Facilities, Restaurant
Resistance Properties
UV Resistant
Antimicrobial
No
Surface Design
Smooth
Absorbent Capacity
2 gal
Latex Free
No
Backing Characteristics
Adhesive
Mat Product Type
Carpet Protection Mat
For Surface Type
Carpet
For Carpet Type
Low Pile Carpet

Description

Carpet Protection Mat, Surface Design Smooth, Absorbent Capacity 2 gal, ADA Compliant Yes, Antimicrobial No, Anti-Slip Surface Yes, Application Education, Grocery/Retail, Hospitality, Institutional and Commercial Facilities, Restaurants, Backing Characteristics Adhesive, Backing Material Adhesive Backed, Border Color Gray, Color Gray, Edge Style Flat/Straight, Fluids Absorbed Grease, Oils, Water, For Carpet Type Low Pile Carpet, For Surface Type Carpet, Indoor/Outdoor Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.