Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pig Carpet Protection Mat, Polyester, 1/8 in Thick, Gray, 3 ft W x 10 ft L GRPCP36212-GY

Carpet Protection Mat, Polyester, 1/8 in Thick, Gray, 3 ft W x 10 ft L (Discontinued)

  • Mfr # GRPCP36212-GY
  • Zoro # G601866323
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRPCP36212-GY
Zoro #
G601866323
UPC #
036226050499
Country of Origin
United States

Dimensions

Overall Width
3 ft
Overall Length
10 ft
Size
3 ft x 10 ft
Thickness
1/8 in
Length
10 ft
Width
3 ft
Roll Length
10 ft
Diameter
3 in
Roll Width
3 ft
Perforated Size
Not Perforated
Mat Length
10 ft.
Mat Width
3 ft.

Details

Item
Carpet Protection Mat
Volume Absorbed (Pack, Each)
.8 gal/Roll
Weight
5.75 lb
Color
Gray
Perforations
No
Backing Material
Adhesive Backed
Fluids Absorbed
Grease, Oils, Water
Sorbent Capacity
.8 gal (Roll)
Surface Material
Polyester
Material
Polyester, Polypropylene
Indoor/Outdoor
Indoor
Edge Style
Flat/Straight
Neutralizing
No
Adhesive Backing
Yes
Floating
No
Leak Resistant Backing
Yes
Volume Absorbed per Pkg.
8 gal
Wringable
Not Wringable
Land Fill Disposable
Yes
Incinerable
Yes
Package Type
Poly Bags
Quantity/Tablet
44
Specialized Applications
Education, Grocery/Retail, Hospitality, Institutiol And Commercial Facilities, Restaurant
Volume Absorbed Per Pad
0.8 gal
Backing Properties
Adhesive, Leak Resistant
UV Resistant
Yes
Series
GRPCP
Flame Resistant
Yes
Features
Extra Absorbency
Perforated
No
Dispenser Box
No
Foot Traffic
Heavy
Product Type
Carpet Protection Mat
Recycled Content (%)
100%
Includes Coverstock
No
Standards
ANSI B101.1-2009
Color/Pattern
Gray
Static Dissipative
No
Border Color
Gray
Mat Color
Gray
Printed Image or Message
None
Antimicrobial
No
Absorbent Capacity
8 gal
ADA Compliant
Yes
Anti-Slip Surface
Yes
Resistance Properties
UV Resistant
Application
Education, Grocery/Retail, Hospitality, Institutiol And Commercial Facilities, Restaurant
Surface Design
Smooth
Latex Free
No
For Carpet Type
Low Pile Carpet
Mat Product Type
Carpet Protection Mat
Backing Characteristics
Adhesive
For Surface Type
Carpet

Description

Carpet Protection Mat, Surface Design Smooth, Absorbent Capacity 8 gal, ADA Compliant Yes, Antimicrobial No, Anti-Slip Surface Yes, Application Education, Grocery/Retail, Hospitality, Institutional and Commercial Facilities, Restaurants, Backing Characteristics Adhesive, Backing Material Adhesive Backed, Border Color Gray, Color Gray, Edge Style Flat/Straight, Fluids Absorbed Grease, Oils, Water, For Carpet Type Low Pile Carpet, For Surface Type Carpet, Indoor/Outdoor Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.