Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pig Carpet Protection Mat, Polyester, 1/8 in Thick, Gray, 6 ft W x 10 ft L GRPCP72203-GY

Carpet Protection Mat, Polyester, 1/8 in Thick, Gray, 6 ft W x 10 ft L (Discontinued)

  • Mfr # GRPCP72203-GY
  • Zoro # G101866311
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRPCP72203-GY
Zoro #
G101866311
UPC #
036226050512
Country of Origin
United States

Dimensions

Overall Width
6 ft
Overall Length
10 ft
Size
6 ft x 10 ft
Thickness
1/8 in
Length
10 ft
Width
6 ft
Perforated Size
Not Perforated
Diameter
3 in
Roll Width
6 ft
Roll Length
10 ft
Mat Width
6 ft.
Mat Length
10 ft.

Details

Item
Carpet Protection Mat
Volume Absorbed (Pack, Each)
1.75 gal/Roll
Weight
7.86 lb
Color
Gray
Perforations
No
Fluids Absorbed
Grease, Oils, Water
Backing Material
Adhesive Backed
Sorbent Capacity
1.75 gal (Roll)
Surface Material
Polyester
Material
Polyester, Polypropylene
Indoor/Outdoor
Indoor
Edge Style
Flat/Straight
Quantity/Tablet
75
Static Dissipative
No
Volume Absorbed per Pkg.
1.75 gal
Package Type
Poly Bags
Color/Pattern
Gray
Volume Absorbed Per Pad
1.75 gal
Land Fill Disposable
Yes
Neutralizing
No
Foot Traffic
Heavy
Flame Resistant
Yes
Standards
ADA-Compliant
Recycled Content (%)
100%
Incinerable
Yes
Series
GRPCP
Wringable
Not Wringable
Floating
No
Includes Coverstock
No
Product Type
Carpet Protection Mat
Dispenser Box
No
Specialized Applications
Education, Grocery/Retail, Hospitality, Institutiol And Commercial Facilities, Restaurant
Border Color
Gray
Perforated
No
UV Resistant
Yes
Adhesive Backing
Yes
Backing Properties
Adhesive, Leak Resistant
Leak Resistant Backing
Yes
Features
Extra Absorbency
Mat Color
Gray
Anti-Slip Surface
Yes
Printed Image or Message
None
Absorbent Capacity
1.75 gal
ADA Compliant
Yes
Surface Design
Smooth
Application
Education, Grocery/Retail, Hospitality, Institutiol And Commercial Facilities, Restaurant
Resistance Properties
UV Resistant
Antimicrobial
No
Backing Characteristics
Adhesive
For Surface Type
Carpet
Mat Product Type
Carpet Protection Mat
For Carpet Type
Low Pile Carpet
Latex Free
No

Description

Carpet Protection Mat, Surface Design Smooth, Absorbent Capacity 1.75 gal, ADA Compliant Yes, Antimicrobial No, Anti-Slip Surface Yes, Application Education, Grocery/Retail, Hospitality, Institutional and Commercial Facilities, Restaurants, Backing Characteristics Adhesive, Backing Material Adhesive Backed, Border Color Gray, Color Gray, Edge Style Flat/Straight, Fluids Absorbed Grease, Oils, Water, For Carpet Type Low Pile Carpet, For Surface Type Carpet, Indoor/Outdoor Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.