Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pig Carpet Protection Mat, Polyester, 1/8 in Thick, Gray, 3 ft W x 10 ft L GRPCP913X10-GY

Carpet Protection Mat, Polyester, 1/8 in Thick, Gray, 3 ft W x 10 ft L (Discontinued)

  • Mfr # GRPCP913X10-GY
  • Zoro # G601866316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRPCP913X10-GY
Zoro #
G601866316
UPC #
036226048250
Country of Origin
United States

Dimensions

Overall Width
3 ft
Overall Length
10 ft
Size
3 ft x 10 ft
Thickness
1/8 in
Length
10 ft
Width
3 ft
Diameter
3 in
Perforated Size
Not Perforated
Roll Length
10 ft
Roll Width
3 ft
Mat Length
10 ft.
Mat Width
3 ft.

Details

Item
Carpet Protection Mat
Volume Absorbed (Pack, Each)
2.72 gal/Roll
Weight
5.75 lb
Perforations
No
Color
Gray
Backing Material
Adhesive Backed
Fluids Absorbed
Grease, Oils, Water
Sorbent Capacity
2.72 gal (Roll)
Surface Material
Polyester
Material
Polyester
Indoor/Outdoor
Indoor
Edge Style
Flat/Straight
Incinerable
Yes
Standards
ANSI B101.1-2009
Quantity/Tablet
44
Foot Traffic
Heavy
Dispenser Box
No
Floating
No
Wringable
Not Wringable
Static Dissipative
No
Perforated
No
Series
GRPCP
Color/Pattern
Gray
Leak Resistant Backing
Yes
Border Color
Gray
Specialized Applications
Education, Grocery/Retail, Hospitality, Institutiol and Commercial Facilities, Restaurant
UV Resistant
Yes
Land Fill Disposable
Yes
Product Type
Carpet Protection Mat
Package Type
Poly Bags
Volume Absorbed per Pkg.
2.72 gal
Features
Extra Absorbency
Adhesive Backing
Yes
Volume Absorbed Per Pad
2.72 gal
Flame Resistant
Yes
Includes Coverstock
No
Recycled Content (%)
100%
Backing Properties
Adhesive, Leak Resistant
Neutralizing
No
Mat Color
Gray
Anti-Slip Surface
Yes
Application
Education, Grocery/Retail, Hospitality, Institutiol and Commercial Facilities, Restaurant
Absorbent Capacity
2.72 gal
Resistance Properties
UV Resistant
Antimicrobial
No
Surface Design
Berber Carpet
ADA Compliant
Yes
Printed Image or Message
None
Latex Free
No
For Carpet Type
Low Pile Carpet
Mat Product Type
Carpet Protection Mat
For Surface Type
Carpet
Backing Characteristics
Adhesive

Description

Carpet Protection Mat, Surface Design Berber Carpet, Absorbent Capacity 2.72 gal, ADA Compliant Yes, Antimicrobial No, Anti-Slip Surface Yes, Application Education, Grocery/Retail, Hospitality, Institutional and Commercial Facilities, Restaurants, Backing Characteristics Adhesive, Backing Material Adhesive Backed, Border Color Gray, Color Gray, Edge Style Flat/Straight, Fluids Absorbed Grease, Oils, Water, For Carpet Type Low Pile Carpet, For Surface Type Carpet, Indoor/Outdoor Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.