Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carpet Protection Mat, Polyester, 1/8 in Thick, Gray, 3 ft W x 50 ft L

  • Mfr # GRPCP913X50-GY

  • Zoro # G101866342


product price: $378.00
/ea
Free Shipping & Returns

Key Features

Volume Absorbed (Pack, Each)
13.6 gal/Roll
Overall Width
3 ft
Overall Length
50 ft
Size
3 ft x 50 ft
Weight
24 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRPCP913X50-GY
Zoro #
G101866342
UPC #
036226048274
Country of Origin
United States

Dimensions

Overall Width
3 ft
Overall Length
50 ft
Size
3 ft x 50 ft
Thickness
1/8 in
Length
50 ft
Width
3 ft
Diameter
3 in
Roll Width
3 ft
Roll Length
50 ft
Perforated Size
Not Perforated
Mat Length
50 ft.
Mat Width
3 ft.

Details

Item
Carpet Protection Mat
Volume Absorbed (Pack, Each)
13.6 gal/Roll
Weight
24 lb
Color
Gray
Perforations
No
Fluids Absorbed
Grease, Oils, Water
Backing Material
Adhesive Backed
Sorbent Capacity
13.6 gal (Roll)
Surface Material
Polyester
Material
Polyester
Indoor/Outdoor
Indoor
Edge Style
Flat/Straight
Flame Resistant
Yes
Color/Pattern
Gray
Perforated
No
Static Dissipative
No
Features
Extra Absorbency
Floating
No
Backing Properties
Adhesive, Leak Resistant
Adhesive Backing
Yes
Recycled Content (%)
100%
Neutralizing
No
Wringable
Not Wringable
Standards
ADA-Compliant
Quantity/Tablet
11
Package Type
Poly Bags
Border Color
Gray
Includes Coverstock
No
Foot Traffic
Heavy
UV Resistant
Yes
Incinerable
Yes
Specialized Applications
Education, Grocery/Retail, Hospitality, Institutiol and Commercial Facilities, Restaurant
Volume Absorbed Per Pad
13.6 gal
Dispenser Box
No
Volume Absorbed per Pkg.
13.6 gal
Leak Resistant Backing
Yes
Series
GRPCP
Product Type
Carpet Protection Mat
Land Fill Disposable
Yes
Mat Color
Gray
Application
Education, Grocery/Retail, Hospitality, Institutiol and Commercial Facilities, Restaurant
Absorbent Capacity
13.6 gal
Printed Image or Message
None
Resistance Properties
UV Resistant
Surface Design
Berber Carpet
ADA Compliant
Yes
Antimicrobial
No
Anti-Slip Surface
Yes
For Carpet Type
Low Pile Carpet
Backing Characteristics
Adhesive
Latex Free
No
For Surface Type
Carpet
Mat Product Type
Carpet Protection Mat

Description

Carpet Protection Mat, Surface Design Berber Carpet, Absorbent Capacity 13.6 gal, ADA Compliant Yes, Antimicrobial No, Anti-Slip Surface Yes, Application Education, Grocery/Retail, Hospitality, Institutional and Commercial Facilities, Restaurants, Backing Characteristics Adhesive, Backing Material Adhesive Backed, Border Color Gray, Color Gray, Edge Style Flat/Straight, Fluids Absorbed Grease, Oils, Water, For Carpet Type Low Pile Carpet, For Surface Type Carpet, Indoor/Outdoor Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.