Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pig Carpet Protection Mat, Polyester, Gray, 6 ft W x 10 ft L GRPCP916X10-GY

Carpet Protection Mat, Polyester, Gray, 6 ft W x 10 ft L (Discontinued)

  • Mfr # GRPCP916X10-GY
  • Zoro # G001866367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRPCP916X10-GY
Zoro #
G001866367
UPC #
036226048298
Country of Origin
United States

Dimensions

Overall Width
6 ft
Overall Length
10 ft
Size
6 ft x 10 ft
Length
10 ft
Width
6 ft
Diameter
3 in
Perforated Size
Not Perforated
Roll Length
10 ft
Roll Width
6 ft
Mat Length
10 ft.
Mat Width
6 ft.

Details

Item
Carpet Protection Mat
Volume Absorbed (Pack, Each)
5.4 gal/Roll
Weight
12 lb
Color
Gray
Perforations
No
Fluids Absorbed
Grease, Oils, Water
Backing Material
Adhesive Backed
Sorbent Capacity
5.4 gal (Roll)
Surface Material
Polyester
Material
Polyester
Indoor/Outdoor
Indoor
Edge Style
Flat/Straight
Color/Pattern
Gray
Recycled Content (%)
100%
Specialized Applications
Education, Grocery/Retail, Hospitality, Institutiol and Commercial Facilities, Restaurant
Volume Absorbed per Pkg.
5.4 gal
Perforated
No
Neutralizing
No
Flame Resistant
Yes
Product Type
Carpet Protection Mat
Features
Extra Absorbency
Standards
ADA-Compliant
Leak Resistant Backing
Yes
Adhesive Backing
Yes
Series
GRPCP
Incinerable
Yes
Backing Properties
Adhesive, Leak Resistant
Wringable
Not Wringable
Static Dissipative
No
UV Resistant
Yes
Border Color
Gray
Includes Coverstock
No
Land Fill Disposable
Yes
Package Type
Poly Bags
Foot Traffic
Heavy
Volume Absorbed Per Pad
5.4 gal
Dispenser Box
No
Quantity/Tablet
48
Floating
No
Mat Color
Gray
Antimicrobial
No
Anti-Slip Surface
Yes
Resistance Properties
UV Resistant
Surface Design
Berber Carpet
ADA Compliant
Yes
Application
Education, Grocery/Retail, Hospitality, Institutiol and Commercial Facilities, Restaurant
Printed Image or Message
None
Absorbent Capacity
5.4 gal
For Surface Type
Carpet
For Carpet Type
Low Pile Carpet
Latex Free
No
Backing Characteristics
Adhesive
Mat Product Type
Carpet Protection Mat

Description

Carpet Protection Mat, Surface Design Berber Carpet, Absorbent Capacity 5.4 gal, ADA Compliant Yes, Antimicrobial No, Anti-Slip Surface Yes, Application Education, Grocery/Retail, Hospitality, Institutional and Commercial Facilities, Restaurants, Backing Characteristics Adhesive, Backing Material Adhesive Backed, Border Color Gray, Color Gray, Edge Style Flat/Straight, Fluids Absorbed Grease, Oils, Water, For Carpet Type Low Pile Carpet, For Surface Type Carpet, Indoor/Outdoor Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.