Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pig Carpet Protection Mat, Polyester, Gray, 3 ft W x 25 ft L GRPCP91K-GY

Carpet Protection Mat, Polyester, Gray, 3 ft W x 25 ft L (Discontinued)

  • Mfr # GRPCP91K-GY
  • Zoro # G401866332
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRPCP91K-GY
Zoro #
G401866332
UPC #
036226048311
Country of Origin
United States

Dimensions

Overall Width
3 ft
Overall Length
25 ft
Size
3 ft x 25 ft
Length
25 ft
Width
3 ft
Diameter
3 in
Roll Width
3 ft
Roll Length
25 ft
Perforated Size
Not Perforated
Mat Length
25 ft.
Mat Width
3 ft.

Details

Item
Carpet Protection Mat
Volume Absorbed (Pack, Each)
5.4 gal/Roll
Weight
18.5 lb
Color
Gray
Perforations
No
Fluids Absorbed
Grease, Oils, Water
Backing Material
Adhesive Backed
Sorbent Capacity
5.4 gal (Roll)
Surface Material
Polyester
Material
Polyester
Indoor/Outdoor
Indoor
Edge Style
Flat/Straight
Flame Resistant
Yes
Wringable
Not Wringable
Neutralizing
No
Includes Coverstock
No
Foot Traffic
Heavy
Leak Resistant Backing
Yes
Volume Absorbed Per Pad
5.4 gal
Border Color
Gray
Volume Absorbed per Pkg.
5.4 gal
Specialized Applications
Education, Grocery/Retail, Hospitality, Institutiol and Commercial Facilities, Restaurant
Color/Pattern
Gray
UV Resistant
Yes
Standards
ADA-Compliant
Product Type
Carpet Protection Mat
Adhesive Backing
Yes
Floating
No
Perforated
No
Dispenser Box
No
Includes
Install Board & Knife
Recycled Content (%)
100%
Quantity/Tablet
16
Package Type
Poly Bags
Features
Extra Absorbency
Backing Properties
Adhesive, Leak Resistant
Land Fill Disposable
Yes
Series
GRPCP
Incinerable
Yes
Static Dissipative
No
Mat Color
Gray
Application
Education, Grocery/Retail, Hospitality, Institutiol and Commercial Facilities, Restaurant
Absorbent Capacity
5.4 gal
Surface Design
Berber Carpet
Anti-Slip Surface
Yes
ADA Compliant
Yes
Printed Image or Message
None
Resistance Properties
UV Resistant
Antimicrobial
No
Mat Product Type
Carpet Protection Mat
Latex Free
No
For Surface Type
Carpet
For Carpet Type
Low Pile Carpet
Backing Characteristics
Adhesive

Description

Carpet Protection Mat, Surface Design Berber Carpet, Absorbent Capacity 5.4 gal, ADA Compliant Yes, Antimicrobial No, Anti-Slip Surface Yes, Application Education, Grocery/Retail, Hospitality, Institutional and Commercial Facilities, Restaurants, Backing Characteristics Adhesive, Backing Material Adhesive Backed, Border Color Gray, Color Gray, Edge Style Flat/Straight, Fluids Absorbed Grease, Oils, Water, For Carpet Type Low Pile Carpet, For Surface Type Carpet, Indoor/Outdoor Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.