Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carpet Protection Mat, Polyester, Black, 3 ft W x 50 ft L

  • Mfr # GRPCP36201-BK

  • Zoro # G201866310


product price: $202.00
/ea
Free Shipping & Returns

Key Features

Volume Absorbed (Pack, Each)
4 gal/Roll
Overall Width
3 ft
Overall Length
50 ft
Size
3 ft x 50 ft
Weight
24 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRPCP36201-BK
Zoro #
G201866310
UPC #
036226050444
Country of Origin
United States

Dimensions

Overall Width
3 ft
Overall Length
50 ft
Size
3 ft x 50 ft
Length
50 ft
Width
3 ft
Roll Width
3 ft
Roll Length
50 ft
Perforated Size
Not Perforated
Diameter
3 in
Mat Length
50 ft.
Mat Width
3 ft.

Details

Item
Carpet Protection Mat
Volume Absorbed (Pack, Each)
4 gal/Roll
Weight
24 lb
Color
Black
Perforations
No
Fluids Absorbed
Grease, Oils, Water
Backing Material
Adhesive Backed
Sorbent Capacity
4 gal (Roll)
Surface Material
Polyester
Material
Polyester, Polypropylene
Indoor/Outdoor
Indoor
Edge Style
Flat/Straight
Flame Resistant
Yes
Volume Absorbed per Pkg.
4 gal
Features
Extra Absorbency
Color/Pattern
Black
Includes Coverstock
No
Package Type
Poly Bags
Standards
ADA-Compliant
Foot Traffic
Heavy
Incinerable
Yes
Product Type
Carpet Protection Mat
Border Color
Black
Land Fill Disposable
Yes
UV Resistant
Yes
Volume Absorbed Per Pad
4 gal
Series
GRPCP
Recycled Content (%)
100%
Wringable
Not Wringable
Static Dissipative
No
Floating
No
Backing Properties
Adhesive, Leak Resistant
Specialized Applications
Education, Grocery/Retail, Hospitality, Institutiol And Commercial Facilities, Restaurant
Leak Resistant Backing
Yes
Quantity/Tablet
28
Dispenser Box
No
Perforated
No
Neutralizing
No
Adhesive Backing
Yes
Mat Color
Black
Printed Image or Message
None
Absorbent Capacity
4 gal
Resistance Properties
UV Resistant
Surface Design
Smooth
Application
Education, Grocery/Retail, Hospitality, Institutiol And Commercial Facilities, Restaurant
ADA Compliant
Yes
Antimicrobial
No
Anti-Slip Surface
Yes
Backing Characteristics
Adhesive
For Surface Type
Carpet
Latex Free
No
Mat Product Type
Carpet Protection Mat
For Carpet Type
Low Pile Carpet

Description

Carpet Protection Mat, Surface Design Smooth, Absorbent Capacity 4 gal, ADA Compliant Yes, Antimicrobial No, Anti-Slip Surface Yes, Application Education, Grocery/Retail, Hospitality, Institutional and Commercial Facilities, Restaurants, Backing Characteristics Adhesive, Backing Material Adhesive Backed, Border Color Black, Color Black, Edge Style Flat/Straight, Fluids Absorbed Grease, Oils, Water, For Carpet Type Low Pile Carpet, For Surface Type Carpet, Indoor/Outdoor Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.