Zoro Homepage

Cellulose Packaging Absorbent, 100PK

  • Mfr # PKG008

  • Zoro # G111579416


product price: $36.79
/pk 100, $0.37/ea

Key Features

Length
15 in
Width
12 in
Perforated
Yes
Dimensions
12 in W x 15 in L
Absorbs
Up to 5.9 gal. per box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKG008
Zoro #
G111579416
UPC #
-
Country of Origin
United States

Dimensions

Length
15 in
Width
12 in
Dimensions
12 in W x 15 in L

Details

Perforated
Yes
Absorbs
Up to 5.9 gal. per box
Color
White
Perforated Pattern
12 in W x 7.5 in L sections
Fluid Absorbed
Oils, Coolants, Solvents, Water, Universal
Material
Cellulose, Polyethylene & Polyester Blend
Number of Pallet
36
Mat Weight
Ultra Lightweight
Absorbency per
Up to 7.5 oz. per sheet

Description

Need just a little precautionary absorption for shipping? Save money with these cellulose sheets that add a light layer of absorption and protection from slight shifting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.