Shop PIG
See all product information
Create Account
Chemotherapy Drug Spill Kit, 6 L Absorbency, 3-Pack
- Mfr # KIT2014
- Zoro # G911591854
product price:Â
$
185.99
/pk of 3, $62.00/ea
Free Shipping & Returns
Key Features
Color
Yellow
Container Type
Bag
Height
2-1/4 in
Includes
6 - Tywrap Nylon Zip Ties,3 - Instructions,3 - 13 in W x 9 in H Disposable Anti-Fog Face Shield
Length
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KIT2014
- Zoro #
- G911591854
- UPC #
- -
- Country of Origin
- United States
- Color
- Yellow
- Container Type
- Bag
- Includes
- 6 - Tywrap Nylon Zip Ties,3 - Instructions,3 - 13 in W x 9 in H Disposable Anti-Fog Face Shield
- UV Resistant
- No
Dimensions
- Height
- 2-1/4 in
- Length
- 20 in
- Width
- 13 in
Description
The PIG KIT2014 Chemotherapy Drug Spill Kit is a yellow spill control kit intended for spill response involving chemotherapy drugs, with an absorbency capacity of up to 6 L. It comes packaged in a bag and provides a bag-packaged spill response kit for chemotherapy drug spills.
Key Features:
- Absorbency capacity: up to 6 L
- Container type: Bag
- Color: Yellow
- Dimensions: 20 in. L x 13 in. W x 2-1/4 in. H
- Includes: 6 Tywrap nylon zip ties, 3 instructions, and 3 disposable anti-fog face shields, 13 in. W x 9 in. H
- UV resistant: No
- Package quantity: 3PK
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.