Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coir Storm DrainFilter, 54" L, 350 gpm

  • Mfr # FLT842

  • Zoro # G213355710


product price: $196.34
/ea
Free Shipping & Returns

Key Features

Color
Green
Standards
40 CFR 122.26
UV Resistant
Yes
Width
32 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLT842
Zoro #
G213355710
UPC #
036226070084
Country of Origin
United States

Dimensions

Width
32 in
Height
2 in
Length
54 in

Details

Item
Storm Drain Filter
Color
Green
Standards
40 CFR 122.26
UV Resistant
Yes
Includes
Magnetic Strips
Installation Method
Magnetic
Replaceable Filter
No
For Drain Type
Storm Drain
Substances Filtered
Floatables, Sediment
Retaining Rods Required
Not Required
Max. Flow Rate
350 gpm
Filter Material
Coconut Fiber
Frame Style
Frameless
Reusable
Yes

Description

Coir Storm DrainFilter

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.