Countertop Battery Acid spill kit, 30 oz Volume Absorbed per Kit, Carrying Case, Black, Yellow

  • Mfr # KIT2304

  • Zoro # G211250390


product price:  $291.00
/ea
Free Shipping & Returns

Key Features

Color
Black, Yellow
Fluids Absorbed
Acids
Container Type
Carrying Case
Volume Absorbed Per Kit
30 oz
Includes
(50) Battery Acid Neutralizing and Color Changing Mat Pads, (6) Polycarbonate Safety Glasses, (6) Yellow Disposal Bags, Battery Acid Cleaner, Neutralizer Wipes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT2304
Zoro #
G211250390
UPC #
036226063062
Country of Origin
United States

Dimensions

Container Length
16 in
Container Width
11 in
Container Height
7 1/4 in
Size of Neutralizer Included
30 oz

Details

Item
Countertop Battery Acid spill kit
Color
Black, Yellow
Fluids Absorbed
Acids
Container Type
Carrying Case
Volume Absorbed Per Kit
30 oz
Includes
(50) Battery Acid Neutralizing and Color Changing Mat Pads, (6) Polycarbonate Safety Glasses, (6) Yellow Disposal Bags, Battery Acid Cleaner, Neutralizer Wipes
Product Type
Spill Kit
Neutralizer Included
Yes
Number of Wipes Included
30
Cleaning Solution Included
Yes
Fluids Absorbed - Pads
Acids
Empty or Filled
Filled
Container Color
Black, Yellow
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Neutralizes Chemical Type
Battery Acid
Number of Pads Included
50
Number of Goggles
6
Number of Wheels
No Wheels
Number of Disposal Bags Included
6
Neutralizer Container Type
Box
Product Weight
10 lb
Number of Coveralls Included
0
Number of Waste Labels Included
0
Number of Shoe Covers Included
0
Number of Labels Included
0
Number of Mercury Aspirators Included
0
Number of Pillows Included
0
Number of Hairnets Included
0
Number of Shelves
0
Number of Tarps Included
0
Number of Drum Liners Included
0
Number of Caution Signs
0
Number of Scrapers Included
0
Number of Tamperproof Seal Labels Included
0
Number of Towels Included
0
Number of Safety Cones Included
0
Number of Brooms Included
0
Number of Face Shields Included
0
Number of Aprons Included
0
Number of Protective Gowns Included
0
Number of Ties Included
0
Number of Scoops Included
0
Number of Pairs of Nitrile Gloves Included
3
Number of Leak Repair Kits
0
Number of Masks Included
0
Number of Dust Pans Included
0

Description

Countertop Battery Acid Spill Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.