Zoro Homepage

Disposal Bags, 30" H, 18" W, PK50

  • Mfr # BAG201-S

  • Zoro # G5939801


product price: $100.99
/pk 50, $2.02/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Length
30 in
Width
18 in
Color
Yellow
Includes
Ties
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAG201-S
Zoro #
G5939801
UPC #
-
Country of Origin
United States

Dimensions

Length
30 in
Width
18 in
Height
30 in
Thickness
3 mil
Dimensions
18 in x 30 in

Details

Item
Disposal Bags
Material
Polyethylene
Color
Yellow
Includes
Ties
For Use With
Hazardous or Contaminated Waste for Disposal
Number of Drums
0
Capacity
10 gal
Seal Type
Gusset
Bag Closure Type
Self Locking
Legend
Caution Handle With Care

Description

Disposal Bags, Capacity 10 gal, Length 30 in, Seal Type Gusset, Width 18 in, Height 30 in, Material Polyethylene, Color Yellow, Bag Closure Type Self Locking, Legend Caution Handle With Care, Thickness 3 mil, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.