Drain Cover
Mfr # PLR900
Zoro # G505386279
product price: $257.99
/ea
Free Shipping & Returns
Key Features
Width
18 in
Material
Co-Polymer Geomembrane, Polyurethane
Temp. Range
0 Degrees F to 160 Degrees F
Length
18 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLR900
Zoro #
G505386279
UPC #
036226060979
Country of Origin
United States
Dimensions
Width
18 in
Length
18 in
Dimensions
18 in L x 18 in W x 0.375 in H
For Max Drain Size
12 in x 12 in
Thickness
3/8 in
Maximum Drain Diameter
12 in
Maximum Drain Length
12 in
Maximum Drain Width
12 in
Description
Drain Cover, Color Gray, Diameter Not Applicable, Dimensions 18 in L x 18 in W x 0.375 in H, Fire Retardant No, Flame Resistant No, For Max Drain Size 12 in x 12 in, Length 18 in, Material Co-Polymer Geomembrane, Polyurethane, Maximum Liquid Temperature Exposure 225 Degrees F for up to 30 min, Max. Storage Temperature 120 Degrees F, Max. Temperature 160 Degrees F, Min. Storage Temperature 0 Degrees F, Min. Temperature 0 Degrees F, Reusable Yes, Seal Type Urethane Seal, Series PLR, Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.