Zoro Homepage

Drain Cover

  • Mfr # PLR901

  • Zoro # G705380428


product price: $380.00
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Co-Polymer Geomembrane, Polyurethane
Temp. Range
0 Degrees F to 160 Degrees F
Width
24 in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLR901
Zoro #
G705380428
UPC #
036226060986
Country of Origin
United States

Dimensions

Width
24 in
Length
24 in
Dimensions
24 in L x 24 in W x 0.375 in H
For Max Drain Size
18 in x 18 in
Thickness
3/8 in
Maximum Drain Length
18 in
Maximum Drain Width
18 in
Maximum Drain Diameter
18 in

Description

Drain Cover, Color Gray, Diameter Not Applicable, Dimensions 24 in L x 24 in W x 0.375 in H, Fire Retardant No, Flame Resistant No, For Max Drain Size 18 in x 18 in, Length 24 in, Material Co-Polymer Geomembrane, Polyurethane, Maximum Liquid Temperature Exposure 225 Degrees F for up to 30 min, Max. Storage Temperature 120 Degrees F, Max. Temperature 160 Degrees F, Min. Storage Temperature 0 Degrees F, Min. Temperature 0 Degrees F, Reusable Yes, Seal Type Urethane Seal, Series PLR, Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.