Drain Cover
Mfr # PLR904
Zoro # G005380449
product price: $966.00
/ea
Free Shipping & Returns
Key Features
Length
42 in
Material
Co-Polymer Geomembrane, Polyurethane
Width
42 in
Temp. Range
0 Degrees F to 160 Degrees F
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLR904
Zoro #
G005380449
UPC #
036226061013
Country of Origin
United States
Dimensions
Length
42 in
Width
42 in
For Max Drain Size
36 in x 36 in
Thickness
3/8 in
Dimensions
42 in L x 42 in W x 0.375 in H
Maximum Drain Width
36 in
Maximum Drain Diameter
36 in
Maximum Drain Length
36 in
Description
Drain Cover, Color Gray, Diameter Not Applicable, Dimensions 42 in L x 42 in W x 0.375 in H, Fire Retardant No, Flame Resistant No, For Max Drain Size 36 in x 36 in, Length 42 in, Material Co-Polymer Geomembrane, Polyurethane, Maximum Liquid Temperature Exposure 225 Degrees F for up to 30 min, Max. Storage Temperature 120 Degrees F, Max. Temperature 160 Degrees F, Min. Storage Temperature 0 Degrees F, Min. Temperature 0 Degrees F, Reusable Yes, Seal Type Urethane Seal, Series PLR, Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.