Zoro Homepage

Drain Cover

  • Mfr # PLR905

  • Zoro # G705380459


product price: $1,202.00
/ea
Free Shipping & Returns

Key Features

Material
Co-Polymer Geomembrane, Polyurethane
Color
Black
Width
48 in
Temp. Range
0 Degrees F to 160 Degrees F
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLR905
Zoro #
G705380459
UPC #
036226061020
Country of Origin
United States

Dimensions

Width
48 in
Length
48 in
For Max Drain Size
42 in x 42 in
Thickness
3/8 in
Dimensions
48 in L x 48 in W x 0.375 in H
Maximum Drain Length
42 in
Maximum Drain Width
42 in
Maximum Drain Diameter
42 in

Details

Item
Drain Cover
Material
Co-Polymer Geomembrane, Polyurethane
Color
Black
Temp. Range
0 Degrees F to 160 Degrees F
Max. Storage Temperature
120 Degrees F
Min. Storage Temperature
0 Degrees F
UV Resistant
Yes
Series
PLR
Supports EPA Compliance
40 CFR 112.7, 40 CFR 122.26
Storage Temp.
0 Degrees F - 120 Degrees F
Supports NPDES Compliance
Yes
Reusable
Yes
Maximum Liquid Temperature Exposure
225 Degrees F for up to 30 min
Shape
Square
Max. Temperature
160 Degrees F
Flame Resistant
No
Tear Resistant
Yes
Min. Temperature
0 Degrees F
Seal Type
Urethane Seal

Description

Drain Cover, Color Black, Diameter Not Applicable, Dimensions 48 in L x 48 in W x 0.375 in H, Fire Retardant No, Flame Resistant No, For Max Drain Size 42 in x 42 in, Length 48 in, Material Co-Polymer Geomembrane, Polyurethane, Maximum Liquid Temperature Exposure 225 Degrees F for up to 30 min, Max. Storage Temperature 120 Degrees F, Max. Temperature 160 Degrees F, Min. Storage Temperature 0 Degrees F, Min. Temperature 0 Degrees F, Reusable Yes, Seal Type Urethane Seal, Series PLR, Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.