Zoro Homepage

Drain Cover

  • Mfr # PLR906

  • Zoro # G905380457


product price: $1,332.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
0 Degrees F to 160 Degrees F
Length
54 in
Width
54 in
Material
Co-Polymer Geomembrane, Polyurethane
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLR906
Zoro #
G905380457
UPC #
036226061037
Country of Origin
United States

Dimensions

Length
54 in
Width
54 in
For Max Drain Size
48 in x 48 in
Thickness
11/32 in
Dimensions
54 in L x 54 in W x 0.35 in H
Maximum Drain Width
48 in
Maximum Drain Length
48 in
Maximum Drain Diameter
48 in

Description

Drain Cover, Color Gray, Diameter Not Applicable, Dimensions 54 in L x 54 in W x 0.35 in H, Fire Retardant No, Flame Resistant No, For Max Drain Size 48 in x 48 in, Length 54 in, Material Co-Polymer Geomembrane, Polyurethane, Maximum Liquid Temperature Exposure 225 Degrees F for up to 30 min, Max. Storage Temperature 120 Degrees F, Max. Temperature 160 Degrees F, Min. Storage Temperature 0 Degrees F, Min. Temperature 0 Degrees F, Reusable Yes, Seal Type Urethane Seal, Series PLR, Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.