Zoro Homepage

Drain Cover

  • Mfr # PLR908

  • Zoro # G505386293


product price: $1,199.00
/ea
Free Shipping & Returns

Key Features

Color
Gray
Length
60 in
Temp. Range
0 Degrees F to 160 Degrees F
Material
Co-Polymer Geomembrane, Polyurethane
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLR908
Zoro #
G505386293
UPC #
036226061051
Country of Origin
United States

Dimensions

Length
60 in
Width
36 in
Dimensions
60 in L x 36 in W x 0.375 in H
Thickness
3/8 in
For Max Drain Size
54 in x 30 in
Maximum Drain Length
54 in
Maximum Drain Width
30 in

Details

Item
Drain Cover
Color
Gray
Temp. Range
0 Degrees F to 160 Degrees F
Material
Co-Polymer Geomembrane, Polyurethane
UV Resistant
Yes
Supports NPDES Compliance
Yes
Tear Resistant
Yes
Series
PLR
Max. Storage Temperature
120 Degrees F
Min. Storage Temperature
0 Degrees F
Supports EPA Compliance
40 CFR 112.7, 40 CFR 122.26
Reusable
Yes
Maximum Liquid Temperature Exposure
225 Degrees F for up to 30 min
Storage Temp.
0 Degrees F - 120 Degrees F
Flame Resistant
No
Seal Type
Urethane Seal
Min. Temperature
0 Degrees F
Max. Temperature
160 Degrees F
Shape
Rectangle

Description

Drain Cover, Color Gray, Diameter Not Applicable, Dimensions 60 in L x 36 in W x 0.375 in H, Fire Retardant No, Flame Resistant No, For Max Drain Size 54 in x 30 in, Length 60 in, Material Co-Polymer Geomembrane, Polyurethane, Maximum Liquid Temperature Exposure 225 Degrees F for up to 30 min, Max. Storage Temperature 120 Degrees F, Max. Temperature 160 Degrees F, Min. Storage Temperature 0 Degrees F, Min. Temperature 0 Degrees F, Reusable Yes, Seal Type Urethane Seal, Series PLR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.