Zoro Homepage

Drain Cover

  • Mfr # PLR909

  • Zoro # G305380439


product price: $955.00
/ea
Free Shipping & Returns

Key Features

Length
54 in
Temp. Range
0 Degrees F to 160 Degrees F
Material
Co-Polymer Geomembrane, Polyurethane
Color
Gray
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLR909
Zoro #
G305380439
UPC #
036226061068
Country of Origin
United States

Dimensions

Length
54 in
Width
30 in
For Max Drain Size
48 in x 24 in
Thickness
3/8 in
Dimensions
54 in L x 30 in W x 0.375 in H
Maximum Drain Length
48 in
Maximum Drain Width
24 in

Details

Item
Drain Cover
Temp. Range
0 Degrees F to 160 Degrees F
Material
Co-Polymer Geomembrane, Polyurethane
Color
Gray
Seal Type
Urethane Seal
Tear Resistant
Yes
Max. Storage Temperature
120 Degrees F
Series
PLR
Supports NPDES Compliance
Yes
Min. Temperature
0 Degrees F
Flame Resistant
No
Reusable
Yes
Maximum Liquid Temperature Exposure
225 Degrees F for up to 30 min
Supports EPA Compliance
40 CFR 112.7, 40 CFR 122.26
Max. Temperature
160 Degrees F
Shape
Rectangle
UV Resistant
Yes
Min. Storage Temperature
0 Degrees F
Storage Temp.
0 Degrees F - 120 Degrees F

Description

Drain Cover, Color Gray, Diameter Not Applicable, Dimensions 54 in L x 30 in W x 0.375 in H, Fire Retardant No, Flame Resistant No, For Max Drain Size 48 in x 24 in, Length 54 in, Material Co-Polymer Geomembrane, Polyurethane, Maximum Liquid Temperature Exposure 225 Degrees F for up to 30 min, Max. Storage Temperature 120 Degrees F, Max. Temperature 160 Degrees F, Min. Storage Temperature 0 Degrees F, Min. Temperature 0 Degrees F, Reusable Yes, Seal Type Urethane Seal, Series PLR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.