Drain Cover
Mfr # PLR912
Zoro # G905380426
product price: $205.00
/ea
Free Shipping & Returns
Key Features
Temp. Range
0 Degrees F to 160 Degrees F
Color
Gray
Material
Co-Polymer Geomembrane, Polyurethane
UV Resistant
Yes
Flame Resistant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLR912
Zoro #
G905380426
UPC #
036226061075
Country of Origin
United States
Dimensions
For Max Drain Size
6 in
Thickness
3/8 in
Dimensions
12 in dia. x 0.375 in H
Diameter
12 in
Maximum Drain Diameter
6 in
Details
Item
Drain Cover
Temp. Range
0 Degrees F to 160 Degrees F
Color
Gray
Material
Co-Polymer Geomembrane, Polyurethane
UV Resistant
Yes
Flame Resistant
No
Supports NPDES Compliance
Yes
Supports EPA Compliance
40 CFR 112.7, 40 CFR 122.26
Reusable
Yes
Max. Storage Temperature
120 Degrees F
Min. Storage Temperature
0 Degrees F
Max. Temperature
160 Degrees F
Storage Temp.
0 Degrees F - 120 Degrees F
Seal Type
Urethane Seal
Series
PLR
Min. Temperature
0 Degrees F
Shape
Circle
Tear Resistant
Yes
Maximum Liquid Temperature Exposure
225 Degrees F for up to 30 min
Description
Drain Cover, Color Gray, Diameter 12 in, Dimensions 12 in dia. x 0.375 in H, Fire Retardant No, Flame Resistant No, For Max Drain Size 6 in, Length Not Applicable, Material Co-Polymer Geomembrane, Polyurethane, Maximum Liquid Temperature Exposure 225 Degrees F for up to 30 min, Max. Storage Temperature 120 Degrees F, Max. Temperature 160 Degrees F, Min. Storage Temperature 0 Degrees F, Min. Temperature 0 Degrees F, Reusable Yes, Seal Type Urethane Seal, Series PLR, Shape Circle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.