Drain Cover
Mfr # PLR930
Zoro # G105380448
product price: $454.00
/ea
Free Shipping & Returns
Key Features
Material
Co-Polymer Geomembrane, Polyurethane
Color
Gray
Temp. Range
0 Degrees F to 160 Degrees F
UV Resistant
Yes
Flame Resistant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLR930
Zoro #
G105380448
UPC #
036226061099
Country of Origin
United States
Dimensions
Diameter
30 in
Dimensions
30 in dia. x 0.375 in H
Thickness
3/8 in
For Max Drain Size
24 in
Maximum Drain Diameter
24 in
Details
Item
Drain Cover
Material
Co-Polymer Geomembrane, Polyurethane
Color
Gray
Temp. Range
0 Degrees F to 160 Degrees F
UV Resistant
Yes
Flame Resistant
No
Min. Storage Temperature
0 Degrees F
Storage Temp.
0 Degrees F - 120 Degrees F
Supports EPA Compliance
40 CFR 112.7, 40 CFR 122.26
Max. Temperature
160 Degrees F
Series
PLR
Max. Storage Temperature
120 Degrees F
Min. Temperature
0 Degrees F
Maximum Liquid Temperature Exposure
225 Degrees F for up to 30 min
Tear Resistant
Yes
Seal Type
Urethane Seal
Shape
Circle
Reusable
Yes
Supports NPDES Compliance
Yes
Description
Drain Cover, Color Gray, Diameter 30 in, Dimensions 30 in dia. x 0.375 in H, Fire Retardant No, Flame Resistant No, For Max Drain Size 24 in, Length Not Applicable, Material Co-Polymer Geomembrane, Polyurethane, Maximum Liquid Temperature Exposure 225 Degrees F for up to 30 min, Max. Storage Temperature 120 Degrees F, Max. Temperature 160 Degrees F, Min. Storage Temperature 0 Degrees F, Min. Temperature 0 Degrees F, Reusable Yes, Seal Type Urethane Seal, Series PLR, Shape Circle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.