Drain Cover
Mfr # PLR940
Zoro # G405380445
product price: $740.00
/ea
Free Shipping & Returns
Key Features
Length
62 1/2 in
Temp. Range
0 Degrees F to 160 Degrees F
Material
Co-Polymer Geomembrane, Polyurethane
Width
18 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLR940
Zoro #
G405380445
UPC #
036226061105
Country of Origin
United States
Dimensions
Length
62 1/2 in
Width
18 in
Dimensions
62.5 in L x 18 in W x 0.375 in H
For Max Drain Size
62.5 in
Thickness
3/8 in
Maximum Drain Diameter
62 1/2 in
Description
Drain Cover, Color Gray, Diameter Not Applicable, Dimensions 62.5 in L x 18 in W x 0.375 in H, Fire Retardant No, Flame Resistant No, For Max Drain Size 62.5 in, Length 62 1/2 in, Material Co-Polymer Geomembrane, Polyurethane, Maximum Liquid Temperature Exposure 225 Degrees F for up to 30 min, Max. Storage Temperature 120 Degrees F, Max. Temperature 160 Degrees F, Min. Storage Temperature 0 Degrees F, Min. Temperature 0 Degrees F, Reusable Yes, Seal Type Urethane Seal, Series PLR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.