Zoro Homepage

Drain Cover

  • Mfr # PLR951

  • Zoro # G905386244


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Length
6 ft
Connection Type
Leak-Proof 90 Degrees Connector
Width
2 in
Material
Co-Polymer Geomembrane, Polyurethane
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLR951
Zoro #
G905386244
UPC #
036226061129
Country of Origin
United States

Dimensions

Length
6 ft
Width
2 in
Height
1 in
Straight Section Dimensions
6 in x 2 in x 1 in
Corner Section Dimensions
6 in x 2 in x 1 in
Corner Sections Width
2 in
Corner Sections Height
1 in
Corner Sections Length
6 in
Connector Height
1 in
Straight Section Width
2 in
Straight Section Length
6 in
Straight Section Height
1 in

Details

Item
Spill Dike
Connection Type
Leak-Proof 90 Degrees Connector
Material
Co-Polymer Geomembrane, Polyurethane
Color
Black
Drive Over
Yes
Series
PLR
Number of Corner Sections
1
Product Type
Spill Dike
Max Liquid Temp Exposure
225 Degrees F for up to 30 min
Indoor/Outdoor Use
Outdoor
UV Resistant
Yes
Fits Most Wet Vacuum Hoses
No
Supports NPDES Compliance
Yes
Supports SPCC Compliance
Yes
Recycled Content (%)
No Recycled Content
Temp Limit
0 Degrees F - 160 Degrees F
For use with Surface Type
Smooth Surfaces
Max Temp Limit
160 Degrees F
Number of Connectors
2
Min Temp Limit
0 Degrees F
Shape
Rectangular
Seals Automatically To Floor
Yes
Number of Straight Sections
0
Supports EPA Compliance
40 CFR 112.7, 40 CFR 122.26
Maximum Liquid Temperature Exposure
225 Degrees F

Description

Drain Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.