Zoro Homepage

Drain Cover

  • Mfr # PLR952

  • Zoro # G505380437


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Width
2 in
Length
5 ft
Material
Co-Polymer Geomembrane, Polyurethane
Connection Type
Built-In Leak-Proof Connector
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLR952
Zoro #
G505380437
UPC #
036226061136
Country of Origin
United States

Dimensions

Width
2 in
Length
5 ft
Corner Sections Length
5 ft
Straight Section Width
2 in
Corner Sections Height
1 in
Connector Height
1 in
Straight Section Dimensions
5 in x 2 in x 1 in
Straight Section Length
5 in
Corner Section Dimensions
5 in x 2 in x 1 in
Height
1 in
Straight Section Height
1 in
Corner Sections Width
2 in

Details

Item
Spill Dike
Material
Co-Polymer Geomembrane, Polyurethane
Connection Type
Built-In Leak-Proof Connector
Color
Black
Seals Automatically To Floor
Yes
Recycled Content (%)
No Recycled Content
Product Type
Spill Dike
UV Resistant
Yes
Supports NPDES Compliance
Yes
Min Temp Limit
0 Degrees F
Supports SPCC Compliance
Yes
Series
PLR
Supports EPA Compliance
40 CFR 112.7, 40 CFR 122.26
Temp Limit
0 Degrees F - 160 Degrees F
Max Liquid Temp Exposure
225 Degrees F for up to 30 min
Fits Most Wet Vacuum Hoses
No
For use with Surface Type
Smooth Surfaces
Indoor/Outdoor Use
Outdoor
Drive Over
Yes
Number of Straight Sections
1
Shape
Rectangular
Number of Connectors
2
Number of Corner Sections
0
Max Temp Limit
160 Degrees F
Maximum Liquid Temperature Exposure
225 Degrees F

Description

Drain Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.