Drain Filtration
Mfr # INT311
Zoro # G516314001
product price: $122.99
/ea
Free Shipping & Returns
Key Features
UV Resistant
Yes
Sediment Capacity (Volume)
1.19 gal
Sediment Capacity (Weight)
4 lb
Height
16 in
Substances Filtered
Floatables, Fuels, Oil, Sediment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
INT311
Zoro #
G516314001
UPC #
036226069187
Country of Origin
Viet Nam
Dimensions
Height
16 in
Width
32 in
Length
32 in
Diameter
8 in
Details
UV Resistant
Yes
Item
Drain Filter
Sediment Capacity (Volume)
1.19 gal
Sediment Capacity (Weight)
4 lb
Substances Filtered
Floatables, Fuels, Oil, Sediment
Includes
None
Installation Method
Set-In Place
Max. Flow Rate
400 gpm
Frame Style
Adjustable
Oil Capacity
1.19 gal
Color
Black, Gray, Green
Land Fill Disposable
Yes
Reusable
No
For Drain Type
Storm Drain
Frame Material
Steel
Filter Material
Polyester
Standards
40 CFR 122.26
Description
Drain Filter, Length 32 in, Width 32 in, Height 16 in, Oil Capacity 1.19 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.