Drain Filtration
Mfr # INT312
Zoro # G416313999
product price: $133.99
/ea
Free Shipping & Returns
Key Features
For Drain Type
Storm Drain
Width
37 in
Sediment Capacity (Volume)
1.19 gal
Substances Filtered
Floatables, Fuels, Oil, Sediment
Installation Method
Set-In Place
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
INT312
Zoro #
G416313999
UPC #
036226069194
Country of Origin
Viet Nam
Dimensions
Width
37 in
Diameter
12 in
Height
14 in
Length
49 in
Details
For Drain Type
Storm Drain
Sediment Capacity (Volume)
1.19 gal
Item
Drain Filter
Substances Filtered
Floatables, Fuels, Oil, Sediment
Installation Method
Set-In Place
Land Fill Disposable
Yes
Frame Material
Steel
Includes
None
Standards
40 CFR 122.26
Max. Flow Rate
317 gpm
UV Resistant
Yes
Frame Style
Adjustable
Oil Capacity
1.19 gal
Filter Material
Polyester
Color
Black, Gray, Green
Reusable
No
Sediment Capacity (Weight)
5.75 lb
Description
Drain Filter, Length 49 in, Width 37 in, Height 14 in, Oil Capacity 1.19 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.